Precedent™ 8.5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYSC102H3ELA0000  |  Item #7657622  |  Manufacturer Part #YSC102H3ELA0000

Type:

TYSC102H3ELA0000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 8.5 Tons

Type: TYSC102H3ELA0000

Volts: 230V