8.5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit
Precedent™ 8.5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Coil Type:
- Micro-channel
- Collection:
- Precedent™
- Configuration:
- Convertible
- MBH:
- 102
- Phase:
- Three Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 8.5 Ton
- Type:
- TYHC102F4RHA3908
- Volts:
- 460V