0 items

Trane 4YCX3 Series 13 SEER R-410A Single-Stage Spine Fin Convertible Natural Gas/Electric Packaged Unit

T4YCX3A1120B

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
117, 21.8, 33.1
BTU
48000
BTU Cooling Rating
46500 Btu/h
BTU Heat Rating
120000 Btu/h
Collection
4YCX3 Series
Configuration
Convertible
Decibel Rating dB
73 dB
Depth
46 in
EER
11
Energy Star Compliant
Yes
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
38 in
Horsepower
3/4 hp
Ignition System
Electronic Ignition
Length
61-3/4 in
MBH
48
Max CFM
1599
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
4 Tons
UL Listed
No
Volts
208/230V
Weight
531
Width
61 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday