0 items

Trane 4YCX3 Series R-410A Single-Stage Spine Fin Convertible Natural Gas/Electric Packaged Unit

T4YCX3A1096A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All major components on these products, including the compressor, have been designed and manufactured for maximum service
  • Can be flush mounted beside home at ground level or placed on the roof for horizontal or downflow installation
  • Each compressor has internal motor protection for added reliability
  • Each design is life tested in extreme environments to ensure reliable and long lasting operation in normal applications
  • Easy and versatile to install and service
  • Every Climatuff® compressor is designed and manufactured to exacting specifications
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
35
BTU
36000
BTU Heat Rating
77500 Btu/h
Collection
4YCX3 Series
Configuration
Convertible
Depth
43 in
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
36 in
Ignition System
Electronic Ignition
MBH
36
Max CFM
1200
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
3 Tons
UL Listed
No
Volts
208/230V
Width
51 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday