5 Ton 13 SEER Single-Stage R-410A Split-System Air Conditioner
4TTB3 Series 5 Ton 13 SEER Single-Stage R-410A Split-System Air Conditioner
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 35
- BTU:
- 58500
- BTU Cooling Rating:
- 58500 Btu/h
- Collection:
- 4TTB3 Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 80 dB
- Depth:
- 34 in
- Energy Star Compliant:
- No
- Height:
- 37 in
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 13
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 200/230V
- Width:
- 37 in