Upflow, Horizontal Left and Horizontal Right and Downflow 4 Ton Single Stage Electric and Gas 3/4 hp 80000 BTU Furnace

This product has been replaced by

Trane Multi Single Stage Electric and Gas Furnace
Trane Multi 6.5 Ton Single Stage Electric and Gas 3/4 hp 80000 BTU Furnace
Manufacturer Part #S8X1B080M4PSAB
You last purchased this on
 
Trane

S8X1 Series Upflow, Horizontal Left and Horizontal Right and Downflow 4 Ton Single Stage Electric and Gas 3/4 hp 80000 BTU Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Trane Multi Single Stage Electric and Gas Furnace
Trane Multi 6.5 Ton Single Stage Electric and Gas 3/4 hp 80000 BTU Furnace
Manufacturer Part #S8X1B080M4PSAB
Trane

S8X1 Series Upflow, Horizontal Left and Horizontal Right and Downflow 4 Ton Single Stage Electric and Gas 3/4 hp 80000 BTU Furnace

  • Fast #
  • Part #TS8X1B080M4PSAA
  • Item #7781791
  • Manufacturer Part #S8X1B080M4PSAA
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
15
ANSI:
ANSI Z21.47
BTU:
80000
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA 2.3
Coating:
Aluminum
Collection:
S8X1 Series
Condensing:
No
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
28-3/4 in
ETL Listed:
No
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
34 in
Horsepower:
3/4 hp
Ignition System:
Hot Surface Igniter
MBH:
80
Material:
Steel
Phase:
Single Phase
Power Source:
Electric, Gas
Stages:
Single
Tonnage:
4 Ton
Type:
TS8X1B080M4PSAA
UL Listed:
No
Volts:
120V
Weight:
129 lb
Width:
17-1/2 in