Horizontal and Upflow 60000 BTU Residential Furnace
S9V2 Series Horizontal and Upflow 60000 BTU Residential Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Industry-leading efficiency
- Groundbreaking structural design
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Save on your monthly energy use with this efficient two-stage furnace
- Quick and quiet
- Variable speed means consistent comfort
Documents
Specifications
- AFUE:
- 96.00 %
- ANSI:
- ANSI Z21.47
- BTU:
- 60000
- BTU Heat Rating:
- 58200 Btu/h
- Blower Type:
- Variable Speed
- CSA Certified:
- CSA 2.3
- Collection:
- S9V2 Series
- Communicating:
- Communicating
- Condensing:
- Yes
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-3/4 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 34 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 60
- Material:
- Steel
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two
- Tonnage:
- 3 Ton
- Volts:
- 120V
- Width:
- 17-1/2 in