97.00% AFUE - Two-Stage - Furnace - ECM Variable Speed
S9V2-VS 97.00% AFUE - Two-Stage - Furnace - ECM Variable Speed
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AFUE:
- 97.00 %
- AMP:
- 10.8
- ANSI:
- ANSI Z21.47
- Application:
- Residential
- BTU:
- 100000
- BTU Heat Rating:
- 96362 Btu/h
- CSA Certified:
- CSA 2.3
- Collection:
- S9V2-VS
- Condensing:
- Yes
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 100
- Material:
- Stainless Steel
- Max CFM:
- 409 cfm
- Max Fuse Size:
- 15
- Number of Burners:
- 5
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two Stage
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 144 lb
- Width:
- 21 in