96% AFUE - 100,000 BTU - Downflow - Direct Drive - Furnace
S9X1 96% AFUE - 100,000 BTU - Downflow - Direct Drive - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-efficiency constant torque
- ECM blower motor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Multi-port, in-shot burners
- Durable silicon nitride hot surface igniter
- Sealed combustion, 100% outside air option
- Matches with single- and two-stage AC and HP for more system options
- Self-diagnostic integrated furnace control board (IFC)
- Pre-painted galvanized steel cabinet
- Tubular, stainless steel primary heat exchanger
Documents
Specifications
- AFUE:
- 96.00 %
- AMP:
- 14.1, 15
- ANSI:
- ANSI Z21.47
- BTU:
- 100000
- BTU Heat Rating:
- 97000 Btu/h
- Blower Type:
- Direct Drive
- CSA Certified:
- CSA 2.3
- Coating:
- Galvanized
- Collection:
- S9X1
- Condensing:
- Yes
- Configuration:
- Downflow
- Depth:
- 28-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 9
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 34 in
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 100
- Material:
- Steel
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- RPM:
- 1075
- Stages:
- Single
- Temperature Range:
- 40 to 70 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Weight:
- 145 lb
- Width:
- 21 in