Trane S9X2 17-1/2 in. 95% AFUE 4 Ton Two-Stage Upflow and Horizontal 3/4 hp Natural or Propane Furnace

TS9X2BU4PSAA

Manufacturer Part #: S9X2B060U4PSAA

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
11.3
ANSI Specifications
ANSI Z21.47
BTU
60000
CSA Certified
CSA 2.3
Collection
S9X2
Condensing
Yes
Configuration
Horizontal, Upflow
Depth
28-3/4 in
Energy Star Compliant
Yes
Fan Speeds
5
Fuel Type
Natural Gas, Propane
Green
Energy Star, Yes
Height
34 in
Horsepower
3/4 hp
Ignition System
Silicon Nitride
MBH
60
Material
Stainless Steel
Phase
Single Phase
Power Source
Gas
Stages
Two
Temperature Range
35 to 65 Deg C
Tonnage
4 Tons
UL Listed
No
Volts
120V
Width
17-1/2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday