Single Point Power Entry Kit for 4TEE3C01A1000A, 4TEE3C06A1000A and 4TEE3C02A1000A Air Handlers
Single Point Power Entry Kit for 4TEE3C01A1000A, 4TEE3C06A1000A and 4TEE3C02A1000A Air Handlers
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes square D-bar jumper assembly: QOU14100JBAF
- Use with BAYHTR1415BRKB, BAYHTR1419BRKB, BAYHTR1315BRKB and AYHTR1319BRKB heaters
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 64
- BTU:
- 52400
- Brand Model Compatibility:
- 4TEE3C01A1000A, 4TEE3C06A1000A and 4TEE3C02A1000A Air Handlers
- ETL Listed:
- No
- Energy Star Compliant:
- No
- MBH:
- 52.4
- UL Listed:
- No