0 items

Trane TEM4 Series Single-Stage Convertible 1/4 hp Air Handler

TTEM4A0BS21SA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
1.3
BTU
18000
BTU Cooling Rating
18000 Btu/h
Collection
TEM4 Series
Configuration
Convertible
Depth
21-13/100 in
Energy Star Compliant
No
Fan Speeds
3
Height
45-1/50 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
MBH
18
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
1.5 Tons
Volts
208/230V
Weight
110
Width
18-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday