27 x 21 x 2 in. MERV 4 Filter Frame
SlimFit™ 27 x 21 x 2 in. MERV 4 Filter Frame
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- TEM3 Air Handlers, TEM4 Air Handlers, TEM6 Air Handlers
- Collection:
- SlimFit™
- Depth:
- 2 in
- Disposable:
- No
- Height:
- 21 in
- MERV Rating:
- 4
- Product Type:
- Filter Frame
- Size:
- 27 in x 21 in x 2 in
- Width:
- 27 in