0 items

Trane Heater with Breaker

TBAYHTRV120E

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
72, 83
BTU
68300
Brand Model Compatibility
4WCX3048 Packaged Heat Pump
Energy Star Compliant
No
MBH
68.3
Phase
Single Phase
Power Source
Electric
Stages
Two
Type
Breaker
Volts
208/240V
Watts
20

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday