Trane TAM4A Series Convertible Air Handler
TTAM4A0AS21SB
Tonnage
SPECIFICATIONS
- BTU
- 24000
- Collection
- TAM4A Series
- Configuration
- Convertible
- Depth
- 21-4/5 in
- Energy Star Compliant
- No
- Height
- 49-9/10 in
- Horsepower
- 1/4 hp
- Liquid Line OD
- 3/8 in
- MBH
- 24
- Phase
- Single Phase
- Power Source
- Electric
- Refrigerant
- R-410A
- Suction Line OD
- 3/4 in
- Tonnage
- 2 Tons
- Volts
- 200/230V
- Width
- 17-1/2 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday