TAM7 Series 3.5 Ton Single-Stage Convertible 1/2 hp Air Handler

Part #TTAM7A0C42H31SB  |  Item #4355647  |  Manufacturer Part #TAM7A0C42H31SB

Tonnage:

3.5 Tons
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 3

BTU: 42000

Collection: TAM7 Series

Configuration: Convertible

Depth: 21-3/4 in

Energy Star Compliant: No

Fan Speeds: Variable

Height: 56-9/10 in

Horsepower: 1/2 hp

Liquid Line OD : 3/8 in

MBH: 42

Max CFM: 390

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: EEV

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 3.5 Tons

Volts: 200/230V

Weight: 151

Width: 23-1/2 in