Trane

TAM8C Series 3 Ton Single-Stage Convertible 1/2 hp Air Handler

Part #TTAM8C0C36V31EA  |  Manufacturer Part #TAM8C0C36V31EA

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AMP: 3.9

BTU: 36000

BTU Cooling Rating: 36000 Btu/h

Collection: TAM8C Series

Configuration: Convertible

Depth: 21-4/5 in

Energy Star Compliant: Yes

Fan Speeds: Variable

Green: [Yes, Energy Star]

Height: 56-9/10 in

Horsepower: 1/2 hp

Liquid Line OD : 3/8 in

MBH: 36

Max CFM: 450

Phase: Single Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

Refrigerant Control: EEV

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 3 Tons

Volts: 200/230V

Weight: 146

Width: 23-1/2 in