2 Ton - Convertible - Variable Speed - Air Handler

This product has been replaced by

2 Ton - Convertible - Variable Speed - Air Handler
Trane 2 Ton - Convertible - Variable Speed - Air Handler
Manufacturer Part #TAMXB0A24V21DA
You last purchased this on
 
Trane

Hyperion™ 2 Ton - Convertible - Variable Speed - Air Handler

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

2 Ton - Convertible - Variable Speed - Air Handler
Trane 2 Ton - Convertible - Variable Speed - Air Handler
Manufacturer Part #TAMXB0A24V21DA
Trane

Hyperion™ 2 Ton - Convertible - Variable Speed - Air Handler

  • Fast #
  • Part #TTAM9A0A24V21DA
  • Item #7264725
  • Manufacturer Part #TAM9A0A24V21DA
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The Hyperion™ double-walled cabinet helps prevent energy loss
  • With this, the air handler can work reliably all year long, reduce its carbon footprint, and create a cleaner environment
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Stay comfortable without the extra noise
  • The TAM9 model also offers a 24V connectivity option
  • The exclusive Trane Vortica™ blower and fully insulated cabinet provides homeowners with reliable, ultra-quiet operation
  • Your system will automatically charge, configure and calibrate for optimal performance through the lifetime of your products
  • ComfortLink® II communicating technology connects all of your key system components
  • Add Trane CleanEffects® whole air home cleaner to your air handler to filter out dust, particles, and other harmful irritants from your home’s air
  • Requires Certification

Specifications

AMP:
3.5
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
Blower Type:
ECM Variable Speed
CFM:
580 ft3/min
Coil Type:
Cased
Collection:
Hyperion™
Communicating:
Communicating
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
21-4/5 in
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
Variable
Height:
46-9/10 in
Horsepower:
1/2 hp
Liquid Line (OD):
3/8 in
MBH:
24
Material:
Aluminum, Plastic
Max CFM:
900 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER:
19.5
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
Volts:
200/230V
Weight:
116 lb
Width:
18-1/2 in