0 items

Trane TAMG Series 2 Ton Convertible Air Handler

TTAMGA0A24H21SC

Tonnage

2 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
24000
BTU Cooling Rating
24000 Btu/h
Collection
TAMG Series
Configuration
Convertible
Depth
21-4/5 in
Energy Star Compliant
No
Fan Speeds
Variable
Height
49-9/10 in
Liquid Line OD
3/8 in
MBH
24
Max CFM
800
Phase
Single Phase
Power Source
Gas
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2 Tons
Volts
200/230V
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday