TAMGA Series 2 Tons Convertible Air Handler

Part #TTAMGA0A24H21EC  |  Item #7032183  |  Manufacturer Part #TAMGA0A24H21EC

Tonnage:

2 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 24000

Collection: TAMGA Series

Configuration: Convertible

Energy Star Compliant: No

Fan Speeds: Variable

MBH: 24

Max CFM: 800

Power Source: Gas

Tonnage: 2 Tons