3H/2C Non-programmable Thermostat

You last purchased this on
 
Trane

3H/2C Non-programmable Thermostat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

3H/2C Non-programmable Thermostat

  • Fast #
  • Part #TTCONT402AN32DA
  • Item #2480340
  • Manufacturer Part #TCONT402AN32DA
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Residential
Auto Switching Heat:
No
Color Finish Name:
Bright White
Depth:
1-1/5 in
Energy Star Compliant:
No
Height:
4-13/25 in
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
3H/2C
Touch Screen -:
No
Width:
6-3/4 in