Trane TCONT 4-31/50 in. 1 Heat/1 Cool 7-Day Programmable Thermostat

TTCONT800AS11AA

Height

3-14/25 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Touch screen

SPECIFICATIONS

Collection
TCONT
Color Finish
Bright White
Depth
1-1/2 in
Height
3-14/25 in
Power Source
Electric
Programmability
Programmable
Stages
1H/1C
Touch Screen
Yes
Volts
24V
Width
5-81/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday