4-31/50 in. 4 Heat/3 Cool 7-Day Programmable Commercial Thermostat
TCONT 4-31/50 in. 4 Heat/3 Cool 7-Day Programmable Commercial Thermostat
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- TCONT
- Color Finish Name:
- Bright White
- Depth:
- 1-7/20 in
- Height:
- 4-31/50 in
- Programmability:
- Programmable
- Stages:
- 4H/3C
- Touch Screen -:
- Yes
- Width:
- 6-1/50 in