24-1/2 in. 120000 BTU 92.1% AFUE 5 Ton Single-Stage Downflow and Horizontal Right 1/2 hp Natural or Propane Furnace

You last purchased this on
 
Trane

TDC1 XB90 24-1/2 in. 120000 BTU 92.1% AFUE 5 Ton Single-Stage Downflow and Horizontal Right 1/2 hp Natural or Propane Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

TDC1 XB90 24-1/2 in. 120000 BTU 92.1% AFUE 5 Ton Single-Stage Downflow and Horizontal Right 1/2 hp Natural or Propane Furnace

  • Fast #
  • Part #TTDC1D120A9601A
  • Item #3383775
  • Manufacturer Part #TDC1D120A9601A
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
92.10 %
AMP:
12.9
BTU:
120000
Collection:
TDC1 XB90
Condensing:
Yes
Configuration:
Downflow, Horizontal Right
Depth:
28 in
Energy Star Compliant:
Yes
Fan Speeds:
4
Flue Size:
3
Fuel Type:
Natural Gas, Propane
Green Product:
Yes, Energy Star
Height:
40 in
Horsepower:
1/2 hp
Ignition System:
Silicon Nitride
MBH:
120
Max CFM:
2400 cfm
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Gas
Stages:
Single
Temperature Range:
40 to 70 Deg F
Tonnage:
5 Ton
UL Listed:
No
Volts:
115V
Width:
24-1/2 in