Trane

TDD1H XT80 17-1/2 in. 80000 BTU 80% AFUE 3 Ton Single-Stage Downflow and Horizontal Right 1/2 hp Natural or Propane Furnace

Part #TTDD1B080A9H31B  |  Manufacturer Part #TDD1B080A9H31B

BTU:

80000
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AFUE: 80.00

AMP: 10.3

ANSI Specifications: ANSI Z21.47

BTU: 80000

CSA Certified: CSA 2.3

Collection: TDD1H XT80

Condensing: No

Configuration: [Downflow, Horizontal Right]

Depth: 28 in

Energy Star Compliant: Yes

Fan Speeds: 4

Flue Size: 4

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 40 in

Horsepower: 1/2 hp

Ignition System: Silicon Nitride

MBH: 80

Max CFM: 1700

Max Fuse Size: 15

Phase: Single Phase

Power Source: Gas

Stages: Single

Tonnage: 3 Tons

UL Listed: No

Volts: 115V

Width: 17-1/2 in