Trane

TDD1H XT80 Downflow and Horizontal Right 5 Tons Single-Stage Gas 1 hp 120000 BTU Furnace

Part #TTDD1D120A9H51B  |  Manufacturer Part #TDD1D120A9H51B

BTU:

120000
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AFUE: 80.00

AMP: 15.4

ANSI Specifications: ANSI Z21.47

BTU: 120000

CSA Certified: CSA 2.3

Collection: TDD1H XT80

Condensing: No

Configuration: [Downflow, Horizontal Right]

Depth: 28 in

Energy Star Compliant: Yes

Fan Speeds: 4

Flue Size: 4

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 40 in

Horsepower: 1 hp

Ignition System: Silicon Nitride

MBH: 120

Max CFM: 2100

Max Fuse Size: 20

Phase: Single Phase

Power Source: Gas

Stages: Single

Temperature Range: 35 to 65 Deg F

Tonnage: 5 Tons

UL Listed: No

Volts: 115V

Width: 24-1/2 in