Trane TDD2 XL80 17-1/2 in. 60000 BTU 80% AFUE 3 Ton Two-Stage Downflow and Horizontal Right 1/3 hp Natural or Propane Furnace

TTDD2B060A9362A

Manufacturer Part #: TDD2B060A9362A

BTU

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AFUE
80.00
AMP
8.75
BTU
60000
CSA Certified
Yes
Collection
TDD2 XL80
Configuration
Downflow, Horizontal Right
Depth
29-1/2 in
Fan Speeds
4
Fuel Type
Natural Gas, Propane
Height
41 in
Horsepower
1/3 hp
Ignition System
Silicon Nitride
MBH
60
Max CFM
32
Max Fuse Size
15
Phase
Single Phase
Power Source
Gas
Stages
Two
Temperature Range
30 to 60 Deg F
Tonnage
3 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday