Trane

TDD2V XV80 21 in. 100000 BTU 80% AFUE 5 Ton Two-Stage Downflow and Horizontal Right 1 hp Natural or Propane Furnace

Part #TTDD2C100A9V5VA  |  Manufacturer Part #TDD2C100A9V5VA

BTU:

100000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Three way vent option on downflow models (top, right, or left)

Specifications

AFUE: 80.00

AMP: 14.9

ANSI Specifications: ANSI Z21.47

BTU: 100000

CSA Certified: CSA 2.3

Collection: TDD2V XV80

Condensing: No

Configuration: Downflow, Horizontal Right

Depth: 28 in

Energy Star Compliant: Yes

Fan Speeds: Variable

Flue Size: 4

Fuel Type: Natural Gas, Propane

Green: Energy Star, Yes

Height: 40 in

Horsepower: 1 hp

Ignition System: Silicon Nitride

MBH: 100

Max Fuse Size: 20

Phase: Single Phase

Power Source: Gas

Stages: Two

Temperature Range: 35 to 65 Deg F

Tonnage: 5 Tons

Type: TTDD2CA9V5VA

UL Listed: No

Volts: 115V

Width: 21 in