0 items

Trane XB80 Series 17-1/2 in. 80000 BTU 80% AFUE 4 Ton Single-Stage Downflow and Horizontal Right 1/3 hp Natural or LP Gas Furnace

TTDE1B080A9451A

BTU

80000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Blower door safety switch
  • Complete front service access
  • Four speed motors
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy gauge aluminized steel heat exchanger and wrap-around steel cabinet
  • Multi-port in-shot burners
  • Non-prorated twenty year heat exchanger limited warranty (Residential use)
  • Three way vent option on downflow models (top, right, or left)

SPECIFICATIONS

AMP
9.1
ANSI Specifications
ANSI Z21.47
BTU
80000
CSA Certified
CSA 2.3
Collection
XB80 Series
Condensing
No
Configuration
Downflow, Horizontal Right
Depth
28 in
Energy Star Compliant
Yes
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
40 in
Horsepower
1/3 hp
Ignition System
Silicon Nitride
MBH
80
Phase
Single Phase
Power Source
Gas
Stages
Single
Temperature Range
35 to 65 Deg F
Tonnage
4 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday