17-1/2 in. 60000 BTU 80% AFUE 3 Ton Single-Stage Downflow and Horizontal Right 1/3 hp Natural or Propane Furnace
TDE1 XB80 17-1/2 in. 60000 BTU 80% AFUE 3 Ton Single-Stage Downflow and Horizontal Right 1/3 hp Natural or Propane Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- AMP:
- 9
- ANSI:
- ANSI Z21.47
- BTU:
- 60000
- CSA Certified:
- CSA 2.3
- Collection:
- TDE1 XB80
- Condensing:
- No
- Configuration:
- Downflow, Horizontal Right
- Depth:
- 28 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Height:
- 40 in
- Horsepower:
- 1/3 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 60
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 17-1/2 in