Trane TDH1 XR95 17-1/2 in. 40000 BTU 95% AFUE 2 Ton Single-Stage Downflow and Horizontal Right 1/5 hp Natural or Propane Furnace

TTDH1B040A9241C

Manufacturer Part #: TDH1B040A9241C

BTU

40000

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AFUE
95.00
AMP
4.8
ANSI Specifications
ANSI Z21.47
BTU
40000
CSA Certified
CSA 2.3
Collection
TDH1 XR95
Configuration
Downflow, Horizontal Right
Depth
28 in
Fan Speeds
4
Fuel Type
Natural Gas, Propane
Height
40 in
Horsepower
1/5 hp
Ignition System
Silicon Nitride
MBH
40
Max CFM
998
Max Fuse Size
15
Phase
Single Phase
Power Source
Gas
Stages
Single
Temperature Range
30 to 60 Deg F
Tonnage
2 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday