Trane

TDH1 XR95 21 in. 85000 BTU 95% AFUE 4 Ton Single-Stage Downflow and Horizontal Right 1/2 hp Natural or Propane Furnace

Part #TTDH1C085A9481C  |  Manufacturer Part #TDH1C085A9481C

BTU:

85000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 95.00

AMP: 12.5

ANSI Specifications: ANSI Z21.47

BTU: 85000

CSA Certified: CSA 2.3

Collection: TDH1 XR95

Condensing: No

Configuration: [Downflow, Horizontal Right]

Depth: 28 in

Energy Star Compliant: No

Fan Speeds: 4

Flue Size: 3

Fuel Type: [Natural Gas, Propane]

Height: 40 in

Horsepower: 1/2 hp

Ignition System: Silicon Nitride

MBH: 85

Max CFM: 1835

Max Fuse Size: 15

Phase: Single Phase

Power Source: Gas

Stages: Single

Temperature Range: 30 to 60 Deg F

Tonnage: 4 Tons

UL Listed: No

Volts: 115V

Width: 21 in