Trane

TFD 2000 cfm IFD Electronic Air Cleaner

Part #TTFD245CLFR000E  |  Manufacturer Part #TFD245CLFR000E

CFM

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CFM: 2000

Collection: TFD

Communicating: Communicating

Depth: 27 in

Height: 7-1/2 in

Volts: 24V

Width: 24-1/2 in