24-1/2 in. 24V Downflow Communicating Air Cleaner
TFD 24-1/2 in. 24V Downflow Communicating Air Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- TFD
- Communicating:
- Communicating
- Configuration:
- Downflow
- Depth:
- 21 in
- Height:
- 7-1/2 in
- Volts:
- 24V
- Width:
- 24-1/2 in