Trane TUC1 XB90 21 in. 100000 BTU 92.1% AFUE 4 Ton Single-Stage Upflow and Horizontal 1/2 hp Natural or Propane Furnace

TTUC1C100A9481A

Manufacturer Part #: TUC1C100A9481A


This product has been replaced by TS9B1C100U5PSAA.

BTU

100000

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
13.6
Collection
TUC1 XB90
Configuration
Horizontal, Upflow
Depth
28 in
Energy Star Compliant
Yes
Fan Speeds
4
Fuel Type
Natural Gas, Propane
Green
Energy Star, Yes
Height
40 in
Horsepower
1/2 hp
Phase
Single Phase
Power Source
Gas
Stages
Single
Temperature Range
35 to 65 Deg F
Tonnage
4 Tons
UL Listed
No
Volts
115V
Width
21 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday