Trane

TUC1 XB90 Horizontal Left, Horizontal Right and Upflow 2 - 3 Ton Single Stage Gas 1/2 hp 40000 BTU Furnace

Part #TS9B1B040U3PSAA  |  Manufacturer Part #S9B1B040U3PSAA

BTU:

40000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AFUE: 92.10

AMP: 8.8

ANSI Specifications: ANSI Z21.47

BTU: 40000

CSA Certified: CSA 2.3

Collection: TUC1 XB90

Condensing: Yes

Configuration: [Horizontal Left, Horizontal Right, Upflow]

Depth: 28-3/4 in

ETL Listed: No

Energy Star Compliant: Yes

Fan Speeds: 9

Flue Size: 3

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 34 in

Horsepower: 1/2 hp

Ignition System: Silicon Nitride

MBH: 40

Material: Aluminized Steel

Max Fuse Size: 15

Phase: Single Phase

Power Source: Gas

Stages: Single

Temperature Range: 30 to 60 Deg F

Tonnage: 2 - 3 Tons

UL Listed: No

Volts: 120V

Width: 17-1/2 in