14-1/2 in. 60000 BTU 80% AFUE 3 Ton Two-Stage Upflow and Horizontal Left 1/3 hp Natural or Propane Furnace

You last purchased this on
 
Trane

TUD2 XL80 14-1/2 in. 60000 BTU 80% AFUE 3 Ton Two-Stage Upflow and Horizontal Left 1/3 hp Natural or Propane Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

TUD2 XL80 14-1/2 in. 60000 BTU 80% AFUE 3 Ton Two-Stage Upflow and Horizontal Left 1/3 hp Natural or Propane Furnace

  • Fast #
  • Part #TTUD2A060A9362A
  • Item #3089492
  • Manufacturer Part #TUD2A060A9362A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three way vent option on downflow models (top, right, or left)
  • Blower door safety switch
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Silicon carbide hot surface igniter with adaptive heat up
  • Heavy gauge aluminized steel heat exchanger and wrap-around steel cabinet
  • Multi-port in-shot burners
  • Four speed motors
  • Complete front service access
  • Non-prorated twenty year heat exchanger limited warranty (Residential use)
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
8.2
ANSI:
ANSI Z21.47
BTU:
60000
CSA Certified:
CSA 2.3
Collection:
TUD2 XL80
Condensing:
No
Configuration:
Upflow, Horizontal Left
Depth:
28 in
Energy Star Compliant:
No
Fan Speeds:
4
Flue Size:
4
Fuel Type:
Natural Gas, Propane
Height:
40 in
Horsepower:
1/3 hp
Ignition System:
Silicon Nitride
MBH:
60
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
Stages:
Two
Temperature Range:
30 to 60 Deg F
Tonnage:
3 Ton
UL Listed:
No
Volts:
115V
Width:
14-1/2 in