TUD2 XL80 17-1/2 in. 80000 BTU 80% AFUE 3 Ton Two-Stage Upflow and Horizontal Left 1/3 hp Natural or Propane Furnace

Part #TTUD2B080A9362A  |  Item #3089495  |  Manufacturer Part #TUD2B080A9362A

BTU:

80000
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Three way vent option on downflow models (top, right, or left)
  • Blower door safety switch
  • Complete front service access
  • Four speed motors
  • Heavy gauge aluminized steel heat exchanger and wrap-around steel cabinet
  • Multi-port in-shot burners
  • Non-prorated twenty year heat exchanger limited warranty (Residential use)
  • Five year limited parts warranty

Specifications

AFUE: 80.00

AMP: 8.2

ANSI Specifications: ANSI Z21.47

BTU: 80000

CSA Certified: CSA 2.3

Collection: TUD2 XL80

Condensing: No

Configuration: [Upflow, Horizontal Left]

Depth: 28 in

Energy Star Compliant: Yes

Fan Speeds: 4

Flue Size: 4

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 40 in

Horsepower: 1/3 hp

Ignition System: Silicon Nitride

MBH: 80

Max Fuse Size: 15

Phase: Single Phase

Power Source: Gas

Stages: Two

Temperature Range: 30 to 60 Deg F

Tonnage: 3 Tons

UL Listed: No

Volts: 115V

Width: 17-1/2 in