Trane

TUD2 XL80 24-1/2 in. 140000 BTU 80% AFUE 5 Ton Two-Stage Upflow and Horizontal Left 3/4 hp Natural or Propane Furnace

Part #TTUD2D140A9602A  |  Item #3089487  |  Manufacturer Part #TUD2D140A9602A

BTU

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Three way vent option on downflow models (top, right, or left)
  • Five year limited parts warranty
  • Alternate bottom/left/right return air
  • Blower door safety switch
  • Common vent capability
  • Complete front service access
  • Direct drive 4-speed motors
  • Heavy gauge aluminized steel heat exchanger

Specifications

AFUE: 80.00

AMP: 13.6

ANSI Specifications: ANSI Z21.47

BTU: 140000

CSA Certified: CSA 2.3

Collection: TUD2 XL80

Condensing: No

Configuration: [Upflow, Horizontal Left]

Depth: 28 in

Energy Star Compliant: No

Fan Speeds: 4

Flue Size: 4

Fuel Type: [Natural Gas, Propane]

Height: 40 in

Horsepower: 3/4 hp

Ignition System: Silicon Nitride

MBH: 140

Max CFM: 2300

Max Fuse Size: 20

Phase: Single Phase

Power Source: Gas

Stages: Two

Temperature Range: 40 to 70 Deg F

Tonnage: 5 Tons

UL Listed: No

Volts: 115V

Width: 24-1/2 in