Trane

TUE1 XB80 17-1/2 in. 60000 BTU 80% AFUE 3 Ton Single-Stage Upflow and Horizontal Left 1/3 hp Natural or Propane Furnace

Part #TTUE1B060A9361A  |  Manufacturer Part #TUE1B060A9361A

BTU:

60000
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 80.00

AMP: 9

ANSI Specifications: ANSI Z21.47

BTU: 60000

CSA Certified: CSA 2.3

Collection: TUE1 XB80

Condensing: No

Configuration: [Upflow, Horizontal Left]

Depth: 28 in

Energy Star Compliant: Yes

Fan Speeds: 4

Flue Size: 4

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 40 in

Horsepower: 1/3 hp

Ignition System: Silicon Nitride

MBH: 60

Max Fuse Size: 15

Phase: Single Phase

Power Source: Gas

Stages: Single

Temperature Range: 30 to 60 Deg F

Tonnage: 3 Tons

UL Listed: No

Volts: 115V

Width: 17-1/2 in