Trane

Upflow and Horizontal 3 Tons Two-Stage Gas 1/2 hp 80000 BTU Furnace

Part #TS9V2B080U3PSBA  |  Manufacturer Part #S9V2B080U3PSBA

BTU

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AFUE: 96.00

AMP: 7.9

ANSI Specifications: ANSI Z21.47

BTU: 80000

CSA Certified: CSA 2.3

Condensing: No

Configuration: [Upflow, Horizontal]

Depth: 28-3/4 in

Energy Star Compliant: Yes

Fan Speeds: Variable

Flue Size: 4

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 34 in

Horsepower: 1/2 hp

Ignition System: Electric Ignition

MBH: 80

Material: Stainless Steel

Max Fuse Size: 15

Phase: Single Phase

Power Source: Gas

SEER: 17.5

Stages: Two

Temperature Range: 40 to 70 Deg C

Tonnage: 3 Tons

UL Listed: No

Volts: 120V

Width: 17-1/2 in