Upflow and Horizontal Left 5 Tons Single-Stage Gas 1/2 hp 120000 BTU Furnace

Part #TTUD1D120A9601A  |  Item #2484722  |  Manufacturer Part #TUD1D120A9601A

BTU:

120000
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Accessory hook-up capability
  • Blower door safety switch
  • Complete front service access
  • Four speed motors
  • Heavy gauge aluminized steel heat exchanger and wrap-around steel cabinet
  • Multi-port in-shot burners
  • Non-prorated twenty year heat exchanger limited warranty (Residential use)
  • Five year limited parts warranty

Specifications

AFUE: 80.00

AMP: 12.8

BTU: 120000

CSA Certified: Yes

Condensing: No

Configuration: [Upflow, Horizontal Left]

Depth: 28 in

Energy Star Compliant: Yes

Fan Speeds: 4

Flue Size: 4

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 40 in

Horsepower: 1/2 hp

Ignition System: Silicon Nitride

MBH: 120

Max Fuse Size: 20

Phase: Single Phase

Power Source: Gas

Stages: Single

Temperature Range: 30 to 60 Deg F

Tonnage: 5 Tons

UL Listed: No

Volts: 115V

Width: 24-1/2 in