0 items

Trane Comfort™ 16-3/10 in. Upflow Uncased Coil for Heat Pump

T4PXABUAC3HAA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Heat Pump
BTU
18000
Collection
Comfort™
Configuration
Upflow
Depth
21-1/10 in
Height
14-1/2 in
Liquid Line OD
3/8 in
MBH
18
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
1.5 Tons
UL Listed
No
Width
16-3/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday