0 items

Trane 4TGB3F Series Upflow, Vertical, Horizontal Left and Convertible Air Handler

T4TGB3FA1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
1.72
BTU
18000
Collection
4TGB3F Series
Configuration
Convertible, Horizontal Left, Upflow, Vertical
Depth
21 in
Energy Star Compliant
No
Fan Speeds
3
Height
45-7/10 in
Horsepower
1/6 hp
Liquid Line OD
3/8 in
MBH
18
Max CFM
895
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
1.5 Tons
Volts
208/230V
Weight
109
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday