0 items

Trane 4TEE3C Series Variable-Stage Convertible 1/2 hp Air Handler

T4TEE3CA1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
4.3
BTU
31000
Collection
4TEE3C Series
Configuration
Convertible
Depth
21 in
Energy Star Compliant
No
Fan Speeds
Variable
Height
43 in
Horsepower
1/2 hp
Liquid Line OD
3/8 in
MBH
31
Max CFM
450
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Variable
Suction Line OD
3/4 in
Tonnage
2.5 Tons
Volts
200/230V
Weight
127
Width
21-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday