Voyager™ 12.5 Tons 150 MBH 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYSH150G3RLA0000  |  Item #7301425  |  Manufacturer Part #YSH150G3RLA0000

Tonnage:

12.5 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 81.00

AMP: [64, 70]

BTU: 150000

BTU Cooling Rating: 150000 Btu/h

BTU Heat Rating: 250000 Btu/h

Coil Type: Micro-channel

Collection: Voyager™

Configuration: Horizontal

Decibel Rating dB : 90 dB

EER: 11

Energy Star Compliant: No

Fuel Type: [Natural Gas, Propane]

MBH: 150

Max CFM: 6000

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 12.5 Tons

UL Listed: Yes

Volts: 208/230V