12.5 Tons 150 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
Voyager™ 12.5 Tons 150 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 81.00 %
- AMP:
- 31, 34
- BTU:
- 150000
- BTU Cooling Rating:
- 150000 Btu/h
- BTU Heat Rating:
- 250000 Btu/h
- Coil Type:
- Micro-channel
- Collection:
- Voyager™
- Configuration:
- Downflow
- Decibel Rating (dB):
- 90 dB
- EER:
- 11
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- MBH:
- 150
- Max CFM:
- 6000 cfm
- Phase:
- Three Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 12.5 Ton
- UL Listed:
- Yes
- Volts:
- 460V