Trane

Voyager™ 12.5 Tons 208/230V Standard Efficiency Gas or Electric Downflow Packaged

Part #TYSD150F3RHA0070  |  Manufacturer Part #YSD150F3RHA0070

Tonnage:

12.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

BTU: 150000

Coil Type: Condenser

Collection: Voyager™

Configuration: Downflow

Energy Star Compliant: No

MBH: 150

Phase: Three Phase

Power Source: Electric, Gas

Tonnage: 12.5 Tons

UL Listed: No

Volts: 208/230V