Trane
Voyager™ 12.5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYSD150G3RVA001S | Item #7516875 | Manufacturer Part #YSD150G3RVA001S
Type:
TYSD150G3RVA001SProduct Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
Coil Type: Micro-channel
Collection: Voyager™
Configuration: Downflow
Phase: Three Phase
Power Source: Gas
Refrigerant: R-410A
Stages: Two
Tonnage: 12.5 Tons
Type: TYSD150G3RVA001S
Volts: 230V