Voyager™ 12.5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYSH150G3RHA000  |  Item #7581761  |  Manufacturer Part #YSH150G3RHA000

Type:

TYSH150G3RHA000
Availability Notice - Due to manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Voyager™

Configuration: Horizontal

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 12.5 Tons

Type: TYSH150G3RHA000

Volts: 230V